ZAFETY LUG LOCK FLAG STUD SPACE 3 1/2 NUT 1 5/16
020.31233
- UNSPSC 31141501
002031233 961 50
002031233 961 50
Delivery
In stock delivery from our warehouses.
Creates resistance between two nuts to minimize their ability to rotate, resulting in reduced risk of wheel loss by securing the lug nuts together
Promo Price : $211.50
$461.50
Units/package: 50
Units/package: 50
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Stud Centre | 3-1/2 in |
| Nut Size | 1-5/16 in |
| EAN | 4050641876867 |
Features
| Fast and easy to install/remove - flexible, simply fits over two adjacent nuts |
| Design engineered plastic formulated to withstand extreme changes in temperature |
| Laboratory tested in severe vibration conditions from -40°C to +50°C ( -40°F to +122°F) |
| Field tested at high and low rotation speeds |
Benefits & Advantage
| Provides a clear visual check in all weather and light conditions |
| Reduces the risk of potential wheel loss |
| Inexpensive, reusable and recyclable |
| Lug nuts can be re-torqued without removing the lug lock flag |